4 in. 11 ga DURA-COPPER™ Steel Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B2000 Series 4 in. 11 ga DURA-COPPER™ Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B2000 Series 4 in. 11 ga DURA-COPPER™ Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2054PADCU
  • Item #1447233
  • Manufacturer Part #78101161617
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety factor of 5
  • Add PA to suffix for pre-assembled pipe clamps
  • Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
  • Standard finishes: ZN, HDG, SS4
  • Material: 16 ga. (1.5), 14 ga. (1.9), 12 ga. (2.6) ASTM A653 33,000 PSI min. yield and 11 ga. (3.0) ASTM A1011HSLA Gr. 50
  • Includes combination recess hex head machine screw and square nut
  • Requires Certification

Specifications

ASTM:
ASTM A-1011 HSLA Grade 50, ASTM A-653
Coating:
DURA-COPPER™
Collection:
B2000 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter - Outside:
4-1/8 in
Fits Pipe Size:
4 in
Gauge (metal):
11 ga
Height:
9/100 in
Length:
6-7/25 in
Material:
Steel
Origin:
Domestic
Product Type:
Conduit Clamp, Pipe Clamp
UL Listed:
No
Weight:
0.61 lb
Width:
1-1/4 in
Work Load Limit:
1000 lb