4 in. Copper Wye

Part #CCDWVYP  |  Item #37115  |  Manufacturer Part #E091050

$ 445.80 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #CCDWVYPItem #37115Mfr. Part #E091050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 445.80 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Sweat X Sweat
  • DWV

Specifications

ASME Specifications: [ASME B16.18, ASME B16.23]

ASTM Specifications: ASTM B-584

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: [DWV, Straight]

Material: Copper

Origin: Global

Type: CCDWVYP