4 in. Copper x Female Adapter

Part #CCFALFP  |  Item #3919392  |  Manufacturer Part #10056904

$ 688.62 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #CCFALFPItem #3919392Mfr. Part #10056904

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 688.62 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • 4"
  • Cast Copper
  • End connections: Sweat X Female

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: No

Type: CCFALFP