4 in. Copper x Spigot DWV Cast-C Soil Adapter
Part #CCDWVSPAP | Item #2048598 | Manufacturer Part #E038800
$
182.70
EACH
(Pricing is for 4 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ASME Specifications: ASME B16.23
ASTM Specifications: ASTM B-584
End Connection 1: Copper
End Connection 2: Spigot
End Connections: Copper x Spigot
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Cast Bronze