4 in. Cut Grooved Schedule 40 Galvanized Carbon Steel Pipe

Part #GGPCGRA53P

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-53A

Coating: Galvanized

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Carbon Steel

Schedule Class: 40

Type: GGPCGRA53P