3 x 30 in. Galvanized Steel Dryer Vent in Silver
3 x 30 in. Galvanized Steel Dryer Vent in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Height:
- 30 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 4 in