4 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMTTODBP  |  Item #3687637  |  Manufacturer Part #TO5404

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square top ductboard takeoff with a 1" rise
  • Long tabbed opening
  • Galvanized steel, riveted construction
  • Collar attached with bead system
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Material: Galvanized Steel

R value: R4