4 in Duct Square-To-Round

Part #SHMIBGEOR6XPSU  |  Manufacturer Part #885-1-SGR600-040805

Duct Size:

"4 in"
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Size: "4 in"

Length: 8 in

Width: 5 in