4 in Duct Square-To-Round

Part #SHMIBGTOR610PUU  |  Manufacturer Part #835-1-SGR600-041006

Duct Size:

"4 in"
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Size: "4 in"

Length: 10 in

Width: 6 in