4 in. Flanged x Flared 125# Straight Ductile Iron C110 Full Body 90 Degree Bend

Part #FF9P  |  Manufacturer Part #097709

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flared

End Connections: Flanged x Flared

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: No