4 in. Flanged x NPS 125# Black Cast Iron 90 Degree Elbow

Part #BCIFT9P  |  Item #1448500  |  Manufacturer Part #0300200805

$ 541.12 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #BCIFT9PItem #1448500Mfr. Part #0300200805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 541.12 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

Elbow Degree: 90

End Connection 1: Flanged

End Connection 2: NPS

End Connections: Flanged x NPS

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#