4 in. Flanged x NPS 125# Black Cast Iron Flange
Part #BCIFUP | Item #63146 | Manufacturer Part #0308302009
$
238.15
EACH
(Pricing is for 4 in)
All Sizes
Product Details
Specifications
Coating: Black
End Connection 1: Flanged
End Connection 2: NPS
End Connections: Flanged x NPS
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#