4 in. Flanged x Threaded 125# Black Cast Iron Flange
Part #BCIBFP | Item #3681 | Manufacturer Part #0308016807
$
128.31
EACH
(Pricing is for 4 in)
All Sizes
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Flange Type: Blind
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
ASME Specifications: ASME B16.1
ASTM Specifications: [ASTM A-126A, ASTM A-126B]
Color Finish: Black
End Connection 1: Flanged
End Connections: Flanged
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Fitting Type: [Straight, Standard]
Flange Type: Blind
Material: Cast Iron
Pressure Class: 125#
Type: BCIBFP