4 in. FNPT 150# Brass Companion Flange

BRLFTFP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Higher corrosion resistance than steel
  • Connects to other bolted flanges or flat surfaces
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connections
FNPT
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday