4 in. FNPT Brass Companion Flange

You last purchased this on
 

4 in. FNPT Brass Companion Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. FNPT Brass Companion Flange

  • Fast #
  • Part #IBRLFTFP
  • Item #4514282
  • Manufacturer Part #XNL235-64
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Higher corrosion resistance than steel
  • Connects to other bolted flanges or flat surfaces
  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.15
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Flange
Flange Type:
Companion
Height:
1-9/29 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Global
Pressure Class:
150#
Thickness:
69/100 in
Type:
IBRLFTFP
Width:
9 in