4 in. Galvanized Steel Damper with 2 in Hardware
Part #SHMD2HSP | Item #3690536 | Manufacturer Part #RX3204
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Damper with double hardware
- Galvanized steel
Documents
Specifications
Diameter: 4 in
Duct Shape: Round
Material: Galvanized Steel