4 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMREC30P  |  Manufacturer Part #5341.04-30

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 30

Height: 2 in

Material: Galvanized Steel