4 in. Galvanized Steel Duct Cap in Round Duct
4 in. Galvanized Steel Duct Cap in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round