4 in. Galvanized Steel Saddle in Rectangular Duct

Part #SHMSPSP10U  |  Manufacturer Part #RX6504106FI

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register saddle
  • Easy tap connection off spiral pipe
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 4 in

Duct Shape: Rectangular

Gauge: 26

Length: 10 in

Material: Galvanized Steel

Width: 4 in