4 in. Galvanized Steel Saddle in Round Duct
4 in. Galvanized Steel Saddle in Round Duct
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
- Adhesive round saddle with damper
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Round