4 in. Galvanized Steel Saddle in Round Duct

Part #SHMST426P  |  Manufacturer Part #5303.04-26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 26

Length: 4 in

Material: Galvanized Steel