4 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 

4 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
You last purchased this on
 

4 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCSTDBGP
  • Item #3353318
  • Manufacturer Part #262SG4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a hem on top of collar, removable round punch-out tab for damper assembly, and 1 1/4" double-click tab for easy assembly
  • Manufacturer may vary based on your location
  • For use with HVAC
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
30 ga
Height:
5-1/2 in
Material:
Steel
Vent Duct Shape:
Round