4 in. Galvanized Wall Cap with Damper
4 in. Galvanized Wall Cap with Damper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Steel
- UL Listed:
- No