4 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket SDR 26 PVC Heavy Wall Sewer Stop Coupling

  • Fast #
  • Part #MUL067434
  • Item #1946712
  • Manufacturer Part #067434
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Injection Molded
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Coupling
Length:
8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Product Type:
Coupling
Schedule Class:
SDR 26