4 in. Gasket C907 CL150 PVC Sewer Repair Coupling
Blue Brute® 4 in. Gasket C907 CL150 PVC Sewer Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Engineered For Strength - Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size
- Made Of Non-corroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils
- Injection Molded
- Ciod Pressure Fitting
- Corrosion proof from aggressive soils and galvanic action
- Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
- The Smooth Interior Surface Of Blue Brute® Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface
Specifications
- AWWA:
- AWWA C-907
- Application:
- Municipal, Fire Protection, Sewage, Industrial, Irrigation
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Repair Coupling
- Length:
- 8-1/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Coupling
- Schedule Class:
- SDR 18
- UL Listed:
- Yes