4 in. Gasket C900 PVC Sewer Cap

This product has been replaced by

Multi-Fittings Corporation Matte Black Gasket and CIOD PVC Sewer Cap
Multi-Fittings Corporation 4 in. Gasket and CIOD PVC Sewer Cap
Manufacturer Part #274046
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket C900 PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation Matte Black Gasket and CIOD PVC Sewer Cap
Multi-Fittings Corporation 4 in. Gasket and CIOD PVC Sewer Cap
Manufacturer Part #274046
TRENCH TOUGH PLUS

4 in. Gasket C900 PVC Sewer Cap

  • Fast #
  • Part #MUL073139
  • Item #1821682
  • Manufacturer Part #073139
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-900
Application:
Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No