4 in. Gasket SDR 35 PVC Sewer Stop Coupling

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket SDR 35 PVC Sewer Stop Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket SDR 35 PVC Sewer Stop Coupling

  • Fast #
  • Part #MUL063640
  • Item #9215
  • Manufacturer Part #063640
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Injection Molded
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Coupling
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Coupling
Schedule Class:
SDR 35