4 in. Grooved x Socket Straight Schedule 80 PVC Adapter Coupling

Part #S833040  |  Manufacturer Part #833-040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Grooved

End Connection 2: Socket

End Connections: Grooved x Socket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 80