4 in. HDPE Watertight Fitting Gasket

Part #N0459AG  |  Item #1268313  |  Manufacturer Part #0459AG

$ 3.71 EACH
(Pricing is for 4 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Drainage

Fitting Type: Gasket

Inside Diameter: 4 in

Material: Plastic

Material Type: HDPE