4 in. Hub Solvent Weld Sewer Straight SDR 35 PVC Cross
This product has been replaced by
Manufacturer Part #040278
4 in. Hub Solvent Weld Sewer Straight SDR 35 PVC Cross
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer, Water
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connection 4:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer
- Height:
- 4-49/100 in
- Length:
- 7-19/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 0.552 lb