4 in. Hub Straight and DWV PVC 90 Degree Elbow

Part #SP300040  |  Manufacturer Part #P300-040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-3311]

Clean Bagged: No

Color Finish: White

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, 90°]

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Weight: 1-17/25