4 in. PVC DWV Double Sanitary Tee with 2 in. Left & Right Hand Inlets
4 in. PVC DWV Double Sanitary Tee with 2 in. Left & Right Hand Inlets
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140° F
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Part of the TrueFit® system and Made in the USA
- Lightweight, easy to install
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Sanitary
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub x Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 3.812 lb
- Width:
- 9-5/8 in