4 in. ABS DWV Return Bend
4 in. ABS DWV Return Bend
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 140-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End connections: Hub, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- SCH 40 ABS
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
- Not intended for pressure use
- For use where systems will not exceed 160° F
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Return
- Material:
- Plastic
- Material Type:
- ABS, DWV, ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 2.554 lb
- Width:
- 5 in