4 in. Hub x FPT Straight and Clean-Out SDR 35 PVC Tee

MUL040922

Manufacturer Part #: 040922

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    MUL040922

    Manufacturer Part #: 040922

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B181.1, CSA B181.2
Clean Bagged
No
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub x FPT
FM Approved
No
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Type
Cleanout, Straight
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday