4 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 3-Piece

You last purchased this on
 

4 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 3-Piece

This product requires certification to purchase.
You last purchased this on
 

4 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 3-Piece

  • Fast #
  • Part #PEI11F34P
  • Item #1756835
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Number of Pieces:
3 Piece
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 11
Type:
PEI11HB4PF3
UL Listed:
No