4 in. IPS Butt Fusion Straight DR 13.5 MDPE 45 Degree Elbow with 18 in. Purge Point in Yellow

You last purchased this on
 

4 in. IPS Butt Fusion Straight DR 13.5 MDPE 45 Degree Elbow with 18 in. Purge Point in Yellow

This product requires certification to purchase.
You last purchased this on
 

4 in. IPS Butt Fusion Straight DR 13.5 MDPE 45 Degree Elbow with 18 in. Purge Point in Yellow

  • Fast #
  • Part #MPEI135B4WPP18
  • Item #4480166
  • Manufacturer Part #10012403
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM F-714
Application:
Natural Gas, Potable Water
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Yellow
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
NSF Certified:
No
Schedule Class:
SDR 13.5
UL Listed:
No