4 in. IPS Butt Fusion Straight DR 17 HDPE Molded Tee

Part #PEI17BTP  |  Item #2100327

$ 36.42 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #PEI17BTPItem #2100327

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.42 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI17BTUItem #1757508

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.21 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEI17BTXItem #1757513

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 226.31 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: DR 17