4 in. IPS Carbon Steel Back-Up Flange

Part #ASK39PGP  |  Manufacturer Part #SK-39P

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #ASK39PGPMfr. Part #SK-39P

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Coating: Galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Carbon Steel