4 in. IPS x Flanged Carbon Steel Flange
4 in. IPS x Flanged Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Tapered face on the flange improves visibility during gasket alignment
- Cast in commercial quality steel or machined from ASTM A 36 plate
- An economical, light-weight backing flange for use with face rings and butt welding type stub ends
- Normally used with Alaskan SK-1 and SK-1-P face rings and all Alaskan butt welding stub ends
- Also available in T304 and T316 stainless steel
- Coated with red oxide primer. Galvanized, epoxy and other coatings are also available
- Cast or drilled hole patterns per ANSI B16.1, Class 125 (identical to ANSI B16.5, Class 150)
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-36
- Coating:
- Painted
- End Connection 1:
- OD Tube
- End Connection 2:
- Flanged
- End Connections:
- OD Tube x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Mild Steel
- Origin:
- Domestic
- Weight:
- 7 lb