4 in. IPS x Bell End PWC Sewer Straight PVC Adapter for C900 Pipe

This product has been replaced by

Multi-Fittings Corporation Hub x MPT Sewer Clean-Out and SDR 35 PVC Adapter
Multi-Fittings Corporation 4 in. CIOD x Sewer IPS SDR 18 PVC Adapter
Manufacturer Part #274039
You last purchased this on
 
Multi-Fittings Corporation

4 in. IPS x Bell End PWC Sewer Straight PVC Adapter for C900 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation Hub x MPT Sewer Clean-Out and SDR 35 PVC Adapter
Multi-Fittings Corporation 4 in. CIOD x Sewer IPS SDR 18 PVC Adapter
Manufacturer Part #274039
Multi-Fittings Corporation

4 in. IPS x Bell End PWC Sewer Straight PVC Adapter for C900 Pipe

  • Fast #
  • Part #MUL273348
  • Item #425655
  • Manufacturer Part #273348
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-900
Application:
Sewer, PVC Pipe
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Bell End
End Connections:
Gasket x Bell End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Sewer
IAPMO Listed -:
No
Length:
8-9/50 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No