4 in. Mechanical Joint Domestic C153 Accessory Pack

Part #DMJAPP  |  Item #3449477  |  Manufacturer Part #085164

$ 28.00 EACH
(Pricing is for 4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Domestic

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 4 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No