4 in. Mechanical Joint Ductile Iron Pipe

You last purchased this on
 

4 in. Mechanical Joint Ductile Iron Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. Mechanical Joint Ductile Iron Pipe

  • Fast #
  • Part #DI54MJPLAP
  • Item #553840
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Its design permits considerable deflection as well as longitudinal expansion and contraction in the line
  • Long life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
Application:
Wastewater, Fire Protection
Coating:
Asphaltic
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
4 in
Pressure Class:
350#
Thickness:
0.35 in
UL Listed:
Yes