4 in. Mechanical Joint T-Bolt and Nut

Part #DMJTHBNFPAIS  |  Item #5112363  |  Manufacturer Part #75C400BTH1/D

Call for Pricing EACH

Length:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 3/4 in

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Length: 4 in