4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 11-1/4 Degree Bend (Less Accessories)

Part #MJF1LAP  |  Item #1683014  |  Manufacturer Part #248880

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #MJF1LA10Item #1132280Mfr. Part #248804

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJF1LA12Item #1388969Mfr. Part #248828

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJF1LAPItem #1683014Mfr. Part #248880

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJF1LAUItem #1132289Mfr. Part #248903

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJF1LAXItem #1132293Mfr. Part #248927

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4]

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61