4 in. Mechanical Joint x Plain End C153 90 Degree Bend (Less Accessories)
4 in. Mechanical Joint x Plain End C153 90 Degree Bend (Less Accessories)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- Elbow Degree:
- 90 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement