4 in. Mechanical Joint x Plain End Ductile Iron C153 Cut-in Sleeve

You last purchased this on
 

4 in. Mechanical Joint x Plain End Ductile Iron C153 Cut-in Sleeve

This product requires certification to purchase.
You last purchased this on
 

4 in. Mechanical Joint x Plain End Ductile Iron C153 Cut-in Sleeve

  • Fast #
  • Part #MJPECISLAP
  • Item #7164060
  • Manufacturer Part #MJSC04
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA A-21.53, AWWA A-21.10, AWWA C-153, AWWA C-110
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No