4 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

Part #DMJPE4P4LAP  |  Item #3037326  |  Manufacturer Part #395424

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #DMJPE4P4LAPItem #3037326Mfr. Part #395424

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJPE4P4LAUItem #7291704Mfr. Part #507604

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJPE4P4LAXItem #7291782Mfr. Part #398272

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

Elbow Degree: 45

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™