4 in. No Hub Extra Heavy Cast Iron Running Trap with 4 in. Double Vent

You last purchased this on
 

4 in. No Hub Extra Heavy Cast Iron Running Trap with 4 in. Double Vent

This product requires certification to purchase.
You last purchased this on
 

4 in. No Hub Extra Heavy Cast Iron Running Trap with 4 in. Double Vent

  • Fast #
  • Part #XHRTPP
  • Item #3541800
  • Manufacturer Part #XH 00175 0800
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Spigot
End Connections:
Hub x Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Running Trap
Length:
15 in
Material:
Cast Iron
Material Type:
XH 175
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Schedule Class:
Extra Heavy
Weight:
40.176 lb
Width:
15-1/2 in