4 in. No-Hub Stainless Steel Coupling

Part #DNHCP  |  Item #15790  |  Manufacturer Part #A0010

$ 5.46 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DNHC10Item #51709Mfr. Part #0017

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.48 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #DNHC12Item #1131349Mfr. Part #0018

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.68 /EACH
    Added to your cart. View Cart
  • 15 in

    Part #DNHC15Item #1131350Mfr. Part #0020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 157.74 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DNHCJItem #14126Mfr. Part #0002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.86 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DNHCKItem #49972Mfr. Part #A0006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.86 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #DNHCMItem #33400Mfr. Part #0008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.62 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #DNHCPItem #15790Mfr. Part #A0010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.46 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #DNHCSItem #51106Mfr. Part #0012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.28 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #DNHCUItem #33820Mfr. Part #0014

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.82 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #DNHCXItem #16575Mfr. Part #A0016

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.12 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • For joining hubless cast iron pipe and fittings in drainage, waste and vent systems
  • Flexible to allow for disparities in mating pipe and provides permanent seal

Specifications

ASTM Specifications: [ASTM C-1277, ASTM C-564]

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Stainless Steel

Type: DNHCP