4 in. NPT 150# Fiberglass Coupling

You last purchased this on
 

4 in. NPT 150# Fiberglass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

4 in. NPT 150# Fiberglass Coupling

  • Fast #
  • Part #C150FGCP
  • Item #3291486
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Fiberglass
Pressure Class:
150#